Buy more than* S$200* and get FREE SHIPPING

  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key
  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key
  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key

Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key PS-D4C16

Item.#
08517722
Mfr.#
PS-D4C16
Package Qty.
1PC
Ship pack of
1
1.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
16
Contact Resistance (mohm)
Ten or less
Insulation Resistance (Mohm)
1000 or more
Dimensions B (mm)
24.88
Withstand Voltage
AC1000Vr.m.s (1 minute)
Dimensions A (mm)
17.78
Compatible
Pinhead: PS-16PE-D4T1-B1E, PS-16PE-D4LT1-B1E Clamp Hood: PS-HD16-R
Connection Type
electric-wire side: --crimp contact base board side: -- solder (through hole)
Contact Pitch (mm)
2.54 Pitch, 2-column
Compatible Electiric Wires
Twisted wire equivalent to AWG#22-#36
TRUSCO Part Number
418-1841
Connection Type
Vertical and horizontal
Rated Current (A)
3
Compatible Print Substrate Thickness (mm)
1.6 - 2.0
Material
Insulator: PBT with glass (black, UL 94v-0) Socket housing: PBT with glass (black, UL 94v-0) Socket contact: phosphorus bronze Pin contacts (post): copper alloy
Finishing
Socket contacts: point of contact /nickel plated (0.1 microm or more), others include: nickel upper mold Flash Pin contacts (post): point of contact / nickel plated (0.1 microm or more), others include: nickel/ Tin or tin alloy plating
Operating Temperature Range (deg C)
-55 - +85 -25 - +80 (for the use of clamp hood use)