Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key PS-D4C30
(2)
Item.#
08517756
Mfr.#
PS-D4C30
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
30
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Dimensions B (mm)
42.66
2014 TRUSCO Published Page
1-2393
Compatible Print Substrate Thickness (mm)
1.6-2.0
Connection Type
Wire-side: crimping substrate side: Solder (through-hole)
Material
Insulator: Glass filled PBT (UL94V-0, black) socket housing: glass filled PBT (UL94V-0, black) socket contact: phosphor bronze pin contacts (post): copper alloy
Finishing
Socket contacts: contacts / Au plating over Ni (more than 0.1micro m), Other / nickel Au flash pin contacts (post): contacts / Au plating over Ni (0.1micro m or more), Other / nickel on the tin or Suzugo gold plate
Contact Pitch (mm)
2.54 pitch, two columns
Compatible Electiric Wires
AWG # 22 ~ # 36 worth of twisted
TRUSCO Part Number
418-1875
Connection Type
- Vertical
Rated Current (A)
3
Withstand Voltage
AC1000Vr.ms (1 minute)
Dimensions A (mm)
35.56
Operating Temperature Range (deg C)
-55 ~ + 85 -25 ~ + 80 (if the clamp food use)
Compatible
Pin header: PS-30PE-D4T1-B1E, PS-30PE-D4LT1-B1E clamp Hood: PS-HD30-R
Customers Who Viewed This Item Also Viewed
<<
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
>>
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
For creating game controller
From Japan
On 2017-11-13 01:22:51
There is a statement "with key" in the product name, but the item that arrived does not have "Ki".
Manufacture of connection products from foundation
From Japan
On 2017-08-14 02:49:05
Especially neither possible nor impossible.
Because it is stable quality, it is necessary and sufficient.
Customers Who Bought This Item Also Bought
<<
Japan Aviation Electronics Industry (JAE)
Japan Aviation Electronics Industry (JAE)
>>
Top