Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key
  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key
  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key

Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key PS-D4C34

2.50 (2)
Item.#
08517765
Mfr.#
PS-D4C34
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
40.64
Number of Poles
34
Contact Resistance (mohm)
Ten or less
Insulation Resistance (Mohm)
1000 or more
Dimensions B (mm)
47.74
Withstand Voltage
AC1000Vr.m.s (1 minute)
Operating Temperature Range (deg C)
-55 - +85 -25 - +80 (for the use of clamp hood use)
Compatible
Pinhead: 1E-1 PS-34PE-D4LT1-B, PS-34PE-D4T1-B1E Clamp Hood: PS-HD34-R
Compatible Print Substrate Thickness (mm)
1.6 - 2.0
Contact Pitch (mm)
2.54 Pitch, 2-column
Compatible Electiric Wires
Twisted wire equivalent to AWG#22-#36
TRUSCO Part Number
418-1883
Connection Type
Vertical and horizontal
Rated Current (A)
3
Connection Type
electric-wire side: --crimp contact base board side: -- solder (through hole)
Material
Insulator: PBT with glass (black, UL 94v-0) Socket housing: PBT with glass (black, UL 94v-0) Socket contact: phosphorus bronze Pin contacts (post): copper alloy
Finishing
Socket contacts: point of contact /nickel plated (0.1 microm or more), others include: nickel upper mold Flash Pin contacts (post): point of contact / nickel plated (0.1 microm or more), others include: nickel/ Tin or tin alloy plating
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For creating game controller
1
From Japan
On 2017-11-13 01:22:51
There is a statement "with key" in the product name, but the item that arrived does not have "Ki".
This review is about item#41199112.
Manufacture of connection products from foundation
4
From Japan
On 2017-08-14 02:49:05
Especially neither possible nor impossible. Because it is stable quality, it is necessary and sufficient.
This review is about item#08517774.