Buy more than* S$200* and get FREE SHIPPING

  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key
  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key
  • Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key

Connector PS Series for A Substrate Facing Wire Connector Socket Housing With Key PS-D4C50N

2.50 (2)
Item.#
08517792
Mfr.#
PS-D4C50N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TRUSCO Part Number
418-1913
Connection Type
Vertical parallel
Rated Current (A)
3
Withstand Voltage
AC1000Vr.m.s (1 min.)
Dimensions A (mm)
60.96
Number of Poles
50
Connection Type
Wire side: Crimp substrate side: Solder (through-hole)
Material
Glass filled PBT (UL94V-0, black)
Soviet Union \ socket housing: PBT Insulator Glass filled (UL94V-0, black)
Soviet Union \ socket contact: Phosphor bronze
pin contact (post): Copper alloy
Finishing
Seo socket contact: contacts / Au plating over Ni (0.1microm or more), Other / nickel Au flash pin contact (post): contacts / Au plating over Ni (0.1microm or more), or other / nickel on tin tin alloy plating
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Dimensions B (mm)
68.06
2014 TRUSCO Published Page
1-2393
Compatible Print Substrate Thickness (mm)
1.6 to 2.0
Contact Pitch (mm)
2.54 pitch, two columns
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Operating Temperature Range (deg C)
-55 to +85 -25 to +80(In the case of a clamp hood used)
Compatible
Pin header: PS-50PE-D4T1-B1AE, PS-50PE-D4LT1-B1AE-1 clamp Hood: PS-HD50-R
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For creating game controller
1
From Japan
On 2017-11-13 01:22:51
There is a statement "with key" in the product name, but the item that arrived does not have "Ki".
This review is about item#41199112.
Manufacture of connection products from foundation
4
From Japan
On 2017-08-14 02:49:05
Especially neither possible nor impossible. Because it is stable quality, it is necessary and sufficient.
This review is about item#08517774.