Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single and Double Line Connectors, PS Series Crimp type
  • Single and Double Line Connectors, PS Series Crimp type
  • Single and Double Line Connectors, PS Series Crimp type

Single and Double Line Connectors, PS Series Crimp type PS-HD26-R

Item.#
08517826
Mfr.#
PS-HD26-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TRUSCO Part Number
418-1972
Compatible
Socket Housing: PS-D4C26
2014 TRUSCO Published Page
1-2394
Compatible Print Substrate Thickness (mm)
1.6 to 2.0
Rated Current (A)
3
Withstand Voltage
AC1000Vr.m.s (1 min.)
Dimensions A (mm)
24
Insulation Resistance (Mohm)
More than 1000
Dimension K(mm)
4.4
Operating Temperature Range (deg C)
-55 to +85 -25 to +80(In the case of a clamp hood used)
Dimensions J (mm)
9
Finishing
Saddle clamp, nut washer: galvanized
Connection Type
Vertical parallel
Dimensions C (mm)
26
Dimensions B (mm)
16
Contact Pitch (mm)
2.54 pitch, two columns
Compatible Electiric Wires
Twisted equivalent 36 AWG # 22 to #
Contact Resistance (mohm)
10 or less
Number of Poles
26
Connection Type
Wire side: Crimp substrate side: Solder (through-hole)
Material
Food: ABS resin (black) saddle clamp screw, nut washer: steel