Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug

Panel to Cable Wire Relay Connector SRCN Series, Straight Plug SRCN6A13-3P

5.00 (1)
Item.#
08517887
Mfr.#
SRCN6A13-3P
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder
Type
Screw fitting type
Dimensions C (phi mm)
8.5+/-0.5
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
10 or less
Dimension D (phi mm)
47+/-2
Withstand Voltage
AC1000Vr.m.s. (1 min.)
Rated Voltage
DC350V below or AC250Vr.m.s following
Compatible Electiric Wires
AWG: # 16 following conductor cross-sectional area: 1.25mm 2 or less
Compatible
(Cable relay / socket insert) SRCN1A13-3S (panel mounting / socket insert) SRCN2A13-3S
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contact: silver plated Retaining Ring: Nickel-plated set screw: nickel plating (black) ten character headed pan: Nickel plated
Connector Shape
Plug: Straight Receptacle: panel-mounted wire-type relay
Waterproof
Non-waterproof
Operating Temperature Range (deg C)
-25 to +85
Dimension B (phi mm)
21.2+/-0.8
Contact Resistance (mohm)
5 or less (at DC1A)
Contact Shape
Male (pin)
Contact Size
#16
Shell Size
13
Dimensions A
M18x1
Number of Poles
3
Material
Steel: (UL94V-0, green) synthetic resin contact: copper alloy Retaining ring: copper alloy set screw: Ten \ character headed pan steel shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy Insulator
Specification
JIS C 5432 compliant. UL Standard Certified
Purpose
Related equipment broadcasting and audio equipment, communication equipment, computers and measurement equipment, OA equipment, machine tools, FA equipment, vending machines, electronic entertainment equipment, and other electronic and electrical equipmen
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of TIG welding machine
5
From Japan
On 2017-05-25 07:48:15
Since it is a manufacturer's standard product, it is reliable and selected. There are no problems with regard to use though it differs depending on the manufacturer that the machine screw is minus or hexagonal. Although it is a soldering specification, it seems to require some tips from standards. Agglutination due to aging due to rust, metal deterioration was the cause of the exchange.
This review is about item#08517905.