Buy more than* S$200* and get FREE SHIPPING

  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug

Panel to Cable Wire Relay Connector SRCN Series, Straight Plug SRCN6A13-5P

Item.#
08517905
Mfr.#
SRCN6A13-5P
Package Qty.
1PC
Ship pack of
1
12.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder
Type
Screw fitting type
Contact Resistance (mohm)
5 or less (at DC1A)
Contact Shape
Male (pin)
Contact Size
#20
Withstand Voltage
AC1000Vr.m.s. (1 min.)
Rated Voltage
DC350V below or AC250Vr.m.s following
Dimension B (phi mm)
21.2+/-0.8
Material
Steel: (UL94V-0, green) synthetic resin contact: copper alloy Retaining ring: copper alloy set screw: Ten \ character headed pan steel shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy Insulator
Specification
JIS C 5432 compliant. UL Standard Certified
Purpose
Related equipment broadcasting and audio equipment, communication equipment, computers and measurement equipment, OA equipment, machine tools, FA equipment, vending machines, electronic entertainment equipment, and other electronic and electrical equipment
Waterproof
Non-waterproof
Operating Temperature Range (deg C)
-25 to +85
Dimensions C (phi mm)
8.5+/-0.5
Insulation Resistance (Mohm)
More than 1000
Rated Current (A)
5 or less
Dimension D (phi mm)
47+/-2
Dimensions A
M18x1
Number of Poles
5
Compatible Electiric Wires
AWG: # 20 following conductor cross-sectional area: 0.5mm 2 or less
Compatible
(Cable relay / socket insert) SRCN1A13-5S (panel mounting / socket insert) SRCN2A13-5S
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contact: silver plated Retaining Ring: Nickel-plated set screw: nickel plating (black) ten character headed pan: Nickel plated
Connector Shape
Plug: Straight Receptacle: panel-mounted wire-type relay