Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug

Panel to Cable Wire Relay Connector SRCN Series, Straight Plug SRCN6A16-10P

5.00 (1)
Item.#
08517923
Mfr.#
SRCN6A16-10P
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder
Type
Screw fitting type
Dimension B (phi mm)
25.2+/-0.8
Contact Resistance (mohm)
5 or less (DC1A)
Contact Shape
Male (pin)
Contact Size
#20
Shell Size
16
Dimensions A
M22x1
Material
(UL94V-0, green) synthetic resin contact: copper alloy Retaining ring: copper alloy set screw shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy insulator : steel Round head Phillips screw: Steel
Specification
JIS C 5432 compliant UL Standard Certified
Connector Shape
Plug: Straight receptacle: panel-mounted wire-type relay
Waterproof
Non-waterproof
Operating Temperature Range (deg C)
-25 to +85
Number of Poles
10
Dimensions C (phi mm)
11.5+/-0.5
Insulation Resistance (Mohm)
1000 or more
Rated Current (A)
5 or less
Dimension D (phi mm)
50+/-2
Withstand Voltage
AC1000Vr.ms (1 min.)
Rated Voltage
DC350V or less AC250Vr.ms following
Compatible
(Cable relay / socket insert) SRCN1A16-10S (panel mount / socket insert) SRCN2A16-10S
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contacts: silver plated Retaining Ring: Nickel plated set screw: nickel plating (black) cross hole with pan head screws: nickel-plated
Compatible Electiric Wires
AWG: # 20 following conductor cross-sectional area: 0.5mm 2 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of TIG welding machine
5
From Japan
On 2017-05-25 07:48:15
Since it is a manufacturer's standard product, it is reliable and selected. There are no problems with regard to use though it differs depending on the manufacturer that the machine screw is minus or hexagonal. Although it is a soldering specification, it seems to require some tips from standards. Agglutination due to aging due to rust, metal deterioration was the cause of the exchange.
This review is about item#08517905.