Buy more than* S$200* and get FREE SHIPPING

  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug
  • Panel to Cable Wire Relay Connector SRCN Series, Straight Plug

Panel to Cable Wire Relay Connector SRCN Series, Straight Plug SRCN6A21-16P

Item.#
08517941
Mfr.#
SRCN6A21-16P
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder
Type
Screw fitting type
Dimension B (phi mm)
29.2+/-0.8
Contact Resistance (mohm)
5 or less (DC1A)
Contact Shape
Male (pin)
Contact Size
#20
Shell Size
21
Dimensions A
M26x1
Connector Shape
Plug: Straight receptacle: panel-mounted wire-type relay
Material
(UL94V-0, green) synthetic resin contact: copper alloy Retaining ring: copper alloy set screw shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy insulator : steel Round head Phillips screw: Steel
Specification
JIS C 5432 compliant UL Standard Certified
Waterproof
Non-waterproof
Operating Temperature Range (deg C)
-25 to +85
Number of Poles
16
Dimensions C (phi mm)
14+/-0.5
Insulation Resistance (Mohm)
1000 or more
Rated Current (A)
5 or less
Dimension D (phi mm)
54+/-2
Withstand Voltage
AC1000Vr.ms (1 min.)
Rated Voltage
DC350V or less AC250Vr.ms following
Compatible Electiric Wires
AWG: # 20 following conductor cross-sectional area: 0.5mm 2 or less
Compatible
(Cable relay / socket insert) SRCN1A21-16S (panel mount / socket insert) SRCN2A21-16S
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contacts: silver plated Retaining Ring: Nickel plated set screw: nickel plating (black) cross hole with pan head screws: nickel-plated