Buy more than* S$200* and get FREE SHIPPING

  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle

Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle SRCN2A13-5S

Item.#
08518011
Mfr.#
SRCN2A13-5S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
5 or less (per one contact)
Dimension D (phi mm)
26+/-0.5
Withstand Voltage
AC1000Vr.m.s. (1 min.)
Operating Temperature Range (deg C)
-25 to +85
Dimension B (phi mm)
16+/-0.3
Dimensions C (phi mm)
20.00+/-0.2
Compatible
(Pin insert) SRCN6A13-5P
Insulation Resistance (Mohm)
More than 1000
Material
(UL94V-0, green)
synthetic resin contact: copper alloy
Retaining ring: copper alloy
set screw shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy
insulator : Steel: Ten \ character headed pan steel
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contacts: silver plated Retaining Ring: Nickel plated set screw: nickel plating (black) ten letter headed pan: Nickel plated
Connector Shape
Panel mounting receptacle
Waterproof
Non-waterproof
Contact Size
#20
Dimensions A
M18x1
Connection Type
Solder
Number of Poles
5
Type
Screw fitting type
Contact Resistance (mohm)
5 or less (at DC1A)
Shell Size
13
Type
Socket Insert
Specification
JIS C 5432 compliant. UL Standard Certified
Purpose
Related equipment broadcasting and audio equipment, communication equipment, computers and measurement equipment, OA equipment, machine tools, FA equipment, vending machines, electronic entertainment equipment, and other electronic and electrical equipmen
Compatible Electiric Wires
AWG: # 20 below conductor cross-sectional area: 0.5mm 2 or less