Buy more than* S$200* and get FREE SHIPPING

  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle

Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle SRCN2A16-10P

Item.#
08518027
Mfr.#
SRCN2A16-10P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
5 or less (per one contact)
Dimension D (phi mm)
29+/-0.5
Withstand Voltage
AC1000Vr.m.s. (1 min.)
Operating Temperature Range (deg C)
-25 to +85
Type
Screw fitting type
Contact Resistance (mohm)
5 or less (at DC1A)
Insulation Resistance (Mohm)
More than 1000
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contacts: silver plated Retaining Ring: Nickel plated set screw: nickel plating (black) ten letter headed pan: Nickel plated
Connector Shape
Panel mounting receptacle
Material
(UL94V-0, green)
synthetic resin contact: copper alloy
Retaining ring: copper alloy
set screw shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy
insulator : Steel: Ten \ character headed pan steel
Waterproof
Non-waterproof
Contact Size
#20
Dimensions A
M22x1
Connection Type
Solder
Dimension B (phi mm)
20+/-0.3
Dimensions C (phi mm)
23.00+/-0.2
Compatible
(Socket insert) SRCN6A16-10S
Specification
JIS C 5432 compliant. UL Standard Certified
Purpose
Related equipment broadcasting and audio equipment, communication equipment, computers and measurement equipment, OA equipment, machine tools, FA equipment, vending machines, electronic entertainment equipment, and other electronic and electrical equipmen
Compatible Electiric Wires
AWG: # 20 below conductor cross-sectional area: 0.5mm 2 or less