Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle

Panel to Cable Wire Relay Connector SRCN Series, Panel Mounting Receptacle SRCN2A16-10S

Item.#
08518036
Mfr.#
SRCN2A16-10S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension D (phi mm)
29+/-0.5
Withstand Voltage
AC1000Vr.ms (1 min.)
Operating Temperature Range (deg C)
-25 to +85
Dimension B (phi mm)
20+/-0.3
Rated Voltage
DC350V or less AC250Vr.ms following
Contact Resistance (mohm)
5 or less (DC1A)
Shell Size
16
Type
Socket Insert
Rated Current (A)
5 or less (per one contact)
Application
Related equipment broadcasting and audio equipment, communication equipment, computers and measurement equipment, OA equipment, machine tools, FA equipment, vending machines, electronic entertainment equipment, and other electronic and electrical equipment
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contacts: silver plated Retaining Ring: Nickel plated set screw: nickel plating (black) cross hole with pan head screws: nickel-plated
Compatible Electiric Wires
AWG: # 20 following conductor cross-sectional area: 0.5mm 2 or less
Contact Size
#20
Dimensions A
M22x1
Connection Type
Solder
Number of Poles
10
Type
Screw fitting type
Dimensions C (phi mm)
23.00+/-0.2
Compatible
(Pin insert) SRCN6A16-10P
Insulation Resistance (Mohm)
1000 or more
Waterproof
Non-waterproof
Material
(UL94V-0, green) synthetic resin contact: copper alloy Retaining ring: copper alloy set screw shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy insulator : steel Round head Phillips screw: Steel
Specification
JIS C 5432 compliant UL Standard Certified
Connector Shape
Plug: Straight receptacle: panel-mounted wire-type relay