Buy more than* S$200* and get FREE SHIPPING

  • Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle

Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle SRCN1A13-3S

5.00 (1)
Item.#
08518097
Mfr.#
SRCN1A13-3S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder
Type
Screw fitting type
Withstand Voltage
AC1000Vr.ms (1 min.)
Rated Voltage
DC350V or less AC250Vr.ms following
Dimension B (phi mm)
20+/-2
Compatible
(Pin insert) SRCN6A13-3P
Insulation Resistance (Mohm)
1000 or more
Rated Current (A)
10 or less
Dimension D (phi mm)
46+/-2
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contacts: silver plated Retaining Ring: Nickel plated set screw: nickel plating (black) cross hole with pan head screws: nickel-plated
Compatible Electiric Wires
AWG: # 16 following conductor cross-sectional area: 1.25mm 2 or less
Waterproof
Non-waterproof
Operating Temperature Range (deg C)
-25 to +85
Shell Size
13
Dimensions A
M18x1
Number of Poles
3
Dimensions C (phi mm)
8.5+/-0.5
Contact Resistance (mohm)
5 or less (DC1A)
Contact Shape
Female (socket)
Contact Size
#16
Specification
JIS C 5432 compliant UL Standard Certified
Connector Shape
Plug: Straight receptacle: panel-mounted wire-type relay
Material
(UL94V-0, green) synthetic resin contact: copper alloy Retaining ring: copper alloy set screw shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy insulator : steel Round head Phillips screw: Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A relay cable was necessary for trial operation, and I bought it.
5
From Japan
On 2017-01-29 18:22:49
Truly Made in Japan, reliability is a product that you can feel from the appearance.
This review is about item#296826.