Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle
  • Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle

Panel to Cable Wire Relay Connector SRCN Series, Cable Connecting Receptacle SRCN1A13-5P

5.00 (1)
Item.#
08518106
Mfr.#
SRCN1A13-5P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Type
Solder
Type
Screw fitting type
Contact Size
#20
Withstand Voltage
AC1000Vr.m.s. (1 min.)
Rated Voltage
DC350V below or AC250Vr.m.s following
Dimension B (phi mm)
20+/-2
Compatible
(Socket insert) SRCN6A13-5S
Insulation Resistance (Mohm)
More than 1000
Compatible Electiric Wires
AWG: # 20 following conductor cross-sectional area: 0.5mm 2 or less
Specification
JIS C 5432 compliant. UL Standard Certified
Purpose
Related equipment broadcasting and audio equipment, communication equipment, computers and measurement equipment, OA equipment, machine tools, FA equipment, vending machines, electronic entertainment equipment, and other electronic and electrical equipment
Waterproof
Non-waterproof
Operating Temperature Range (deg C)
-25 to +85
Rated Current (A)
5 or less
Dimension D (phi mm)
46+/-2
Dimensions A
M18x1
Number of Poles
5
Dimensions C (phi mm)
8.5+/-0.5
Contact Resistance (mohm)
5 or less (at DC1A)
Contact Shape
Male (pin)
Material
Steel: (UL94V-0, green) synthetic resin contact: copper alloy Retaining ring: copper alloy set screw: Ten \ character headed pan steel shell, barrel, coupling nut, end bell, clamp saddle: aluminum alloy Insulator
Finishing
Shell, barrel, coupling nut, end bell, clamp saddle: Nickel plated (satin) Contact: silver plated Retaining Ring: Nickel-plated set screw: nickel plating (black) ten character headed pan: Nickel plated
Connector Shape
Plug: Straight Receptacle: panel-mounted wire-type relay
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A relay cable was necessary for trial operation, and I bought it.
5
From Japan
On 2017-01-29 18:22:49
Truly Made in Japan, reliability is a product that you can feel from the appearance.
This review is about item#296826.