Buy more than* S$200* and get FREE SHIPPING

  • Spiral Zero One
  • Spiral Zero One
  • Spiral Zero One

Spiral Zero One 01S-803C

5.00 (3)
Item.#
08518237
Mfr.#
01S-803C
Package Qty.
1PC
Ship pack of
1
33.67 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Model
Coupling type
Hose Coupling
H1:CHS-50SN H2:50PM-PLA
Dimensions B2 (mm)
100
Material (Hose)
Polyurethane resin
Operating Temperature Range (deg C)
-5 - 60
Dimensions C (mm)
270
Dimensions A (mm)
970
Hose Inside-Diameter (phi mm)
Large opening part/5 Small opening part/3.5
Dimension E (phi mm)
42
Dimension B1 (mm)
600
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.8
Weight (g)
150
Operating Range (mm)
3000
Hose Outer Diameter (mm)
Small opening part/8 Small opening part/5.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Into the air
5
From Japan
On 2015-10-05 15:39:49
This is the product work is very Hakadori so easy to light to maneuverability hose is soft compared to the other companies that had been used until now.
This review is about item#08518255.
Cleaning air equipment connection
5
From Japan
On 2014-05-30 13:18:41
Easy to use lightly with supple than the previous one.
This review is about item#08518237.
Development of bicycle
5
From Japan
On 2013-11-21 14:39:11
I repeat. I am very satisfied. Of using a bicycle in the air of replenishment and the air driver Is the impression of the environment. Straight part supple long. Even if there is no rotation coupler Very easy it is or is inverted or tilted tool Surface is also easy to clean with less dirt in slippery - Thinner air replenishment of the bicycle and a sufficient amount of air to the air driver Resin coupler lightweight air leakage without - Half a year now also no problem using
This review is about item#08518237.