Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Zero One
  • Spiral Zero One
  • Spiral Zero One

Spiral Zero One 01S-804C

5.00 (3)
Item.#
08518246
Mfr.#
01S-804C
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Model
Coupling type
Hose Coupling
H1:CHS-50SN H2:50PM-PLA
Dimensions B2 (mm)
100
Material (Hose)
Polyurethane resin
Operating Temperature Range (deg C)
-5 - 60
Operating Range (mm)
4000
Weight (g)
215
Hose Inside-Diameter (phi mm)
Large opening part/5 Small opening part/3.5
Dimension E (phi mm)
42
Dimension B1 (mm)
600
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.8
Dimensions C (mm)
370
Dimensions A (mm)
1070
Hose Outer Diameter (mm)
Small opening part/8 Small opening part/5.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Put air
5
From Japan
On 2015-10-05 15:39:49
This product is lighter compared with the other company's products used so far and the hose is soft and it is easier to handle, so work will be serious.
This review is about item#08518255.
Connection for cleaning air equipment
5
From Japan
On 2014-05-30 13:18:41
It is lighter, supple and easy to use than the previous ones.
This review is about item#08518237.
Bicycle maintenance
5
From Japan
On 2013-11-21 14:39:11
I repeat. I am very satisfied. It is an impression in the environment that it is used for bicycle air refill and air driver. - The straight part is long and supple. Easy to tilt and flip the tool even without a rotating coupler · Easy to clean and dirty on the surface · Easy cleaning even if it is thin · Air supply for bicycle and air driver enough air quantity · Lightweight with resin coupler No air leakage · Even now it has been used for 6 months
This review is about item#08518237.