Buy more than* S$200* and get FREE SHIPPING

  • Ofl Basic Series Foot Switch
  • Ofl Basic Series Foot Switch
  • Ofl Basic Series Foot Switch

Ofl Basic Series Foot Switch OFL-TW

5.00 (7)
Item.#
08518273
Mfr.#
OFL-TW
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Specification
Back hinge type
Code Attached
1.25mm2 6 core 1m
Operating Characteristics
Momentary (2 step type)
Contact Arrangement
1c (each side)
Form
General basic form
Built-in Switch
Microswitch Z type
Contact Resistance (mohm)
15 or less
Purpose
General industrial equipment (such as various types of machining), transport vehicles (trains, buses, etc), woodworking equipment, sewing equipment, equipment, medical equipment, measuring equipment, consumer electronics, etc.
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Operating Force
27N(2.8kgf)
Withstand Voltage
AC2000V/ 1 minute
Rating
6A-250VAC
Weight (g)
1650
Material
Aluminum die cast
TRUSCO Part Number
396-6089
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For replacement due to damage
5
From Japan
On 2018-01-20 17:28:42
The reaction of the foot switch of the same product worsened and decided to replace it. I am using it without problems.
This review is about item#2494003.
Switch change
5
From Japan
On 2017-10-18 19:36:48
Since the same thing was attached, I ordered it, I am saved earlier than usual
This review is about item#2494003.
During motor operation
5
From Japan
On 2016-11-26 16:18:08
I think that it is good if there are many combinations of the color of the foot switch pedal.
This review is about item#8518273.
As a pilot's foot switch.
5
From Japan
On 2014-02-14 09:24:15
Thank you for your prompt response.
This review is about item#02494003.
Electric roll switch
5
From Japan
On 2013-12-05 15:07:41
Since I purchased the same thing, the product is nice as usual as usual
This review is about item#02494003.
Machine modification
5
From Japan
On 2013-06-24 06:08:59
As expected it is Ojdene. It is a product without complaint.
This review is about item#08518264.
As a forward / reverse switch of a belt conveyor
5
From Japan
On 2013-04-04 15:31:17
The supplied electric wire is short and it is halfway halfway. I want you to make it longer (2 m or more) or make it a terminal BOX for connection.
This review is about item#08518291.