Buy more than* S$200* and get FREE SHIPPING

  • Ofl Basic Series Foot Switch
  • Ofl Basic Series Foot Switch
  • Ofl Basic Series Foot Switch

Ofl Basic Series Foot Switch OFL-X

5.00 (5)
Item.#
08518307
Mfr.#
OFL-X
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.36 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Specification
Back hinge type
Contact Arrangement
1c
Form
General Basic
Weight (g)
480
Contact Resistance (mohm)
15 or less
Code Attached
1.25mm 2 3 core 1m
Operating Characteristics
Momentary
Purpose
General industrial equipment (such as various types of machining), transport vehicles (trains, buses, etc), woodworking equipment, sewing equipment, equipment, medical equipment, measuring equipment, consumer electronics, etc.
Withstand Voltage
AC2000V / 1 minute
Rating
10A-125VDC/3A-250VDC
Switch Form
Built-in X-shaped
Material
Aluminum die-casting
Insulation Resistance (Mohm)
More than 100 (DC500V megger)
Operating Force
27N(2.8kgf)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When operating the motor
5
From Japan
On 2016-11-26 16:18:08
I think that combination of colors. Hood switch pedal may be there a lot.
This review is about item#8518273.
As a foot switch of Pairora.
5
From Japan
On 2014-02-14 09:24:15
Thank you for the quick response.
This review is about item#02494003.
Switch of an electric roll
5
From Japan
On 2013-12-05 15:07:41
Because you purchased the same thing, the product is not good in the usual of operability
This review is about item#02494003.
Remodeling of the machine
5
From Japan
On 2013-06-24 06:08:59
Indeed Ojiden. No complaint is a commodity.
This review is about item#08518264.
Of the belt conveyor forward / reverse switch as
5
From Japan
On 2013-04-04 15:31:17
It comes the wire is too half-hearted short. Or longer (more than 2m) to, I want you to terminal BOX for the connection.
This review is about item#08518291.