Ofl Basic Series Foot Switch OFL-2F
(7)
Item.#
08518325
Mfr.#
OFL-2F
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Caution
Outlet plug not attached.
Specification
Back hinge type
Operating Force
32N(3.3kgf)
Withstand Voltage
AC1000V / 1 minute
Rating
3A-250VAC
Switch Form
Built-in push button type (locking)
Material
Aluminum die-casting
Purpose
General industrial equipment (such as various types of machining), transport vehicles (trains, buses, etc), woodworking equipment, sewing equipment, equipment, medical equipment, measuring equipment, consumer electronics, etc.
Insulation Resistance (Mohm)
More than 100 (DC500V megger)
Operating Characteristics
Alternate
Contact Arrangement
2c
Form
General Basic
Weight (g)
520
Contact Resistance (mohm)
20 or less
Customers Who Viewed This Item Also Viewed
<<
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
OJIDEN (Osaka Jido Denki)
>>
Customer Reviews
5 star
7
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
For replacement due to damage
From Japan
On 2018-01-20 17:28:42
The reaction of the foot switch of the same product worsened and decided to replace it. I am using it without problems.
Switch change
From Japan
On 2017-10-18 19:36:48
Since the same thing was attached, I ordered it, I am saved earlier than usual
During motor operation
From Japan
On 2016-11-26 16:18:08
I think that it is good if there are many combinations of the color of the foot switch pedal.
As a pilot's foot switch.
From Japan
On 2014-02-14 09:24:15
Thank you for your prompt response.
Electric roll switch
From Japan
On 2013-12-05 15:07:41
Since I purchased the same thing, the product is nice as usual as usual
Machine modification
From Japan
On 2013-06-24 06:08:59
As expected it is Ojdene. It is a product without complaint.
As a forward / reverse switch of a belt conveyor
From Japan
On 2013-04-04 15:31:17
The supplied electric wire is short and it is halfway halfway. I want you to make it longer (2 m or more) or make it a terminal BOX for connection.
Customers Who Bought This Item Also Bought
Top