Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch S3 & M3 Type Series, For Small-Sized Equipment Use
  • Foot Switch S3 & M3 Type Series, For Small-Sized Equipment Use
  • Foot Switch S3 & M3 Type Series, For Small-Sized Equipment Use

Foot Switch S3 & M3 Type Series, For Small-Sized Equipment Use OFL-2YV-S3

4.64 (11)
Item.#
08518422
Mfr.#
OFL-2YV-S3
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Weight (g)
300
Serial Number
1 station
Code Attached
0.75mm 2 4 core 1m
Operating Characteristics
Momentary (2-stage)
Form
Small equipment type
Rating
6A-250VAC
Purpose
Medical equipment, electronics, consumer electronics, sewing equipment, educational equipment, electrical equipment and other industrial equipment, etc.
Material
Aluminum die-casting
Specification
Front hinge type
Operating Force
First stage 8N, 2-stage 34N
Contact Arrangement
1a (each stage both)
Built-in Switch
Micro switch V-shaped
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Used as a sandblasting air solenoid valve switch.
5
From Japan
On 2018-03-28 17:20:30
The stepping condition was also good, and the length of the cord also had a sufficient length. It was very good.
This review is about item#8518361.
Exchange of foot switch of micro motor for dental technician
5
From Japan
On 2017-09-02 17:47:55
It is the best, but the length of the cord is not enough for a foot stepping. Even if it is 1.5 meters still the best.
This review is about item#8518386.
For operation of rotary jig
5
From Japan
On 2017-03-17 15:18:20
There may be demand if there is something like a base to make it hard for rolling. It is difficult to decide SIZE because it becomes an obstacle if it is too big.
This review is about item#2494037.
Conveyor ON OFF
4
From Japan
On 2016-08-01 20:34:32
It will be re-purchased from the previous use. Working in a long time, I think now I do not feel tired the most heels.
This review is about item#08518361.
Strapping machine operation
5
From Japan
On 2016-06-08 17:41:12
It worked without problem
This review is about item#08518361.
Foot switch of machine tool
5
From Japan
On 2014-06-03 14:19:13
I think that cost performance is good, ① I want a slip ② I want a little more click feeling ③ I think that there are improvement points such as good tilt angle can be adjusted.
This review is about item#08518361.
Ironing board foot switch
5
From Japan
On 2014-01-31 18:33:29
Size Thickness was just right, size that does not get in the way even when not in use, stepping comfort was not bad either. It was somewhat expensive because I bought an alternate, I wish it was a little closer to the momentary.
This review is about item#08518474.
For switching of facility positioning start
5
From Japan
On 2014-01-29 14:01:28
The price is reasonable and its size is also good. From the perspective of the continuity of work, there are individual differences, but it is better if there is a part range of spring pressure so that the stepping strength of SW can be controlled.
This review is about item#08518422.
LED lighting test machine
4
From Japan
On 2013-09-23 15:47:35
Fit switch Easy to use, but the length of the cable is too short The length is short so I use the cable after exchanging it. If you have 2 to 3 m from the beginning, you can use it as it is, I think that you can cut it and use it for a short time.
This review is about item#02494037.
Used for electric tools
4
From Japan
On 2013-01-25 15:16:14
It is attached to electric hydraulic puncher. Since it is a foot switch, it is easy to work because both hands can be used. Although installation requires somewhat electric wiring knowledge and tools, it is not difficult. Because it is a general-purpose item, it can be used for other electric tools etc. Also I think that the body can also be used in factories even made of aluminum.
This review is about item#08518361.