Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch S3 &M3 Series [2-Expression]
  • Foot Switch S3 &M3 Series [2-Expression]
  • Foot Switch S3 &M3 Series [2-Expression]

Foot Switch S3 &M3 Series [2-Expression] OFL-TV-S3

5.00 (1)
Item.#
08518431
Mfr.#
OFL-TV-S3
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Force
10N(1kgf)
Material
Aluminum die casting
Specification
Front hinge type
Code Attached
75mm2 6 Cors 1.5mm
Switch Form
Built-in microswitch V type
Rating
6A-250VAC
Weight (g)
1160
TRUSCO Part Number
396-6071
Built-in Switch
Microswitch V type
Operating Characteristics
Momentary (2 step type)
Contact Arrangement
1c (each side)
Form
Small apparatus type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for the top and bottom switches
5
From Japan
On 2015-12-28 14:43:03
This product is used by saying that the original foot switch is broken and the manufacturer has already stopped manufacturing. It can be used without problems. I am relieved because I make it solid.
This review is about item#08518431.