Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch S3 &M3 Series [2-Expression]
  • Foot Switch S3 &M3 Series [2-Expression]
  • Foot Switch S3 &M3 Series [2-Expression]

Foot Switch S3 &M3 Series [2-Expression] OFL-TV-M3

5.00 (1)
Item.#
08518447
Mfr.#
OFL-TV-M3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Operating Force
10N(1kgf)
Specification
Back hinge type
Switch Form
Built-in micro switch V-shaped
Rating
6A-250VAC
Material
Aluminum die-casting
Weight (g)
1160
Operating Characteristics
Momentary (2 barreled)
Contact Arrangement
1c (each side both)
Form
Small equipment type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for the top and bottom switches
5
From Japan
On 2015-12-28 14:43:03
This product is used by saying that the original foot switch is broken and the manufacturer has already stopped manufacturing. It can be used without problems. I am relieved because I make it solid.
This review is about item#08518431.