Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch M45 Type Series
  • Foot Switch M45 Type Series
  • Foot Switch M45 Type Series

Foot Switch M45 Type Series OFL-V-M45

4.67 (3)
Item.#
08518596
Mfr.#
OFL-V-M45
Package Qty.
1PC
Ship pack of
1
41.61 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Office equipment, medical equipment, photographic equipment, consumer compact, electrical equipment, sewing equipment, etc.
Contact Resistance (mohm)
50 or less
Code Attached
1.25mm2 2 core 2.5m
Operating Characteristics
Momentary
Contact Arrangement
1a
Form
Small scale equipment
Material
ABS resin
Specification
Back hinge type
Built-in Switch
V form
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Operating Force
10N(1kgf)
Withstand Voltage
For AC1500V/1 minute
Rating
6A-125VAC
Weight (g)
About 280
TRUSCO Part Number
396-6119
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Ice crusher
5
From Japan
On 2016-07-12 00:10:45
Since the very great, can work with both hands, it is efficiency rather than work
This review is about item#08518596.
ON, when you frequently OFF
5
From Japan
On 2015-12-04 02:19:21
The advantage of this foot switch, one by one tick and ON the machine body switch, without the OFF, but it can be in the foot. Work because both hands are evil is is easy.
This review is about item#08518596.
ON of the cutting equipment that does not empty of both hands, to OFF.
4
From Japan
On 2014-11-20 13:58:27
Less well represented, but the pedal before is I think is called a little more thin. Because it uses in a standing position, only the toe is in stepping up the back there was that mom is that the switch does not turn on. I think both the individual difference. Who voted not to continue purchase, it is because in time to buy this convenient three. When you increase the number to purchase the same this model.
This review is about item#08518596.