Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch M4 Type Series
  • Foot Switch M4 Type Series
  • Foot Switch M4 Type Series
  • Foot Switch M4 Type Series

Foot Switch M4 Type Series OFL-TV-M4

4.54 (13)
Item.#
08518614
Mfr.#
OFL-TV-M4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached., Outlet plug not attached.
Operating Force
10N(1.0kgf)
Specification
Back hinge type
Operating Characteristics
Momentary (2 step type)
Rating
6A-250VAC
Weight (g)
920
TRUSCO Part Number
396-6062
Purpose
Office equipment, medical equipment, photographic equipment, consumer compact, electrical equipment, sewing equipment, etc., Office equipment, medical equipment, photographic equipment, consumer compact, electrical equipment, sewing equipment, etc.
Material
ABS resin
Built-in Switch
Microswitch V type
Contact Arrangement
1c (each side)
Form
Small scale equipment
Color
Black, Gray
Code Attached
0.75mm2 6 core 1.5mm
Customer Reviews
5 star 10
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Used as the start switch of the device using the sequence controller
5
From Japan
On 2017-05-26 13:34:45
We have used other acre products, but the ones from this maker are cheap and cheap enough for usability so we would like to use it in future.
This review is about item#8518605.
To turn on and off table saw with foot.
5
From Japan
On 2017-02-28 16:44:42
Once stepped on, ON, once again stepping on (alternate type) action makes it possible to use both hands freely when using table saw, safety and work efficiency. There is a time when the stroke of the stepping plate is shallow or there is a time when it must be stepped on occasionally, it is "satisfactory".
This review is about item#8518641.
For the use of Air Nipa's Bar
3
From Japan
On 2016-08-03 19:29:57
I am satisfied with the price. Would you like to use it alone? I am using a base and using it
This review is about item#02494021.
It is very thin so it is very easy to step on.
5
From Japan
On 2016-07-23 15:44:49
It's easy to use because it also has a slip fit.
This review is about item#08518605.
Machine signal bell switch
5
From Japan
On 2016-03-29 18:21:13
Because of the signal switch, it is bigger than the usual button switch, no force is required, so you can instantly signal, so signaling for the post-process workers became easier.
This review is about item#08518605.
Trigger of spot welding machine
5
From Japan
On 2016-02-26 21:52:18
Built-in SW is also less expensive than anything without trouble
This review is about item#08518605.
Switching rotation of spindle of Tapping Drilling Machine
3
From Japan
On 2015-11-09 08:07:56
It works without problems. I am glad if there is a hole through which the screw for fixing is passed through the switch.
This review is about item#08518641.
Mounting on the motor at home
5
From Japan
On 2015-08-25 15:19:56
I used to sw of the inverter circuit.
This review is about item#08518605.
For operation control of the device
5
From Japan
On 2014-10-10 18:06:06
Easy and reliable operation can be relieved.
This review is about item#02494021.
Switch for commercial lighting equipment
5
From Japan
On 2014-03-12 14:02:42
I am very satisfied with using this foot switch.
This review is about item#08518641.