The reviews are automatic translation.
Used as the start switch of the device using the sequence controller
From Japan
On 2017-05-26 13:34:45
We have used other acre products, but the ones from this maker are cheap and cheap enough for usability so we would like to use it in future.
To turn on and off table saw with foot.
From Japan
On 2017-02-28 16:44:42
Once stepped on, ON, once again stepping on (alternate type) action makes it possible to use both hands freely when using table saw, safety and work efficiency. There is a time when the stroke of the stepping plate is shallow or there is a time when it must be stepped on occasionally, it is "satisfactory".
For the use of Air Nipa's Bar
From Japan
On 2016-08-03 19:29:57
I am satisfied with the price. Would you like to use it alone? I am using a base and using it
It is very thin so it is very easy to step on.
From Japan
On 2016-07-23 15:44:49
It's easy to use because it also has a slip fit.
Machine signal bell switch
From Japan
On 2016-03-29 18:21:13
Because of the signal switch, it is bigger than the usual button switch, no force is required, so you can instantly signal, so signaling for the post-process workers became easier.
Trigger of spot welding machine
From Japan
On 2016-02-26 21:52:18
Built-in SW is also less expensive than anything without trouble
Switching rotation of spindle of Tapping Drilling Machine
From Japan
On 2015-11-09 08:07:56
It works without problems. I am glad if there is a hole through which the screw for fixing is passed through the switch.
Mounting on the motor at home
From Japan
On 2015-08-25 15:19:56
I used to sw of the inverter circuit.
For operation control of the device
From Japan
On 2014-10-10 18:06:06
Easy and reliable operation can be relieved.
Switch for commercial lighting equipment
From Japan
On 2014-03-12 14:02:42
I am very satisfied with using this foot switch.