Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Switch S5 Series
  • Foot Switch S5 Series
  • Foot Switch S5 Series

Foot Switch S5 Series OFL-V-S5R

4.67 (3)
Item.#
08518675
Mfr.#
OFL-V-S5R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Force
12N(1.2kgf)
Color
Red
Contact Resistance (mohm)
50 or less
Code Attached
0.75mm2 2 core 1.5m
Contact Arrangement
1a
Form
Small scale equipment
Caution
Outlet plug not attached.
Application
Medical equipment, electronics, consumer electronics, sewing equipment, educational equipment, electrical equipment and other industrial equipment, etc.
Material
ABS resin
Built-in Switch
Microswitch V type
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Operating Characteristics
Momentary
Rating
6A-250VAC
Weight (g)
160
Specification
Front hinge type
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
4
From Japan
On 2017-04-22 18:53:11
I am working on the foot switch of the power tool, but I am quite comfortable working. I like it because it feels good to step on.
This review is about item#8518684.
Connector attached and sold as part
5
From Japan
On 2015-02-02 17:11:30
Since it was an order after confirming the actual thing up to now, it was a thing that was wonderful.
This review is about item#08518754.
As a trigger of my spot welding machine
5
From Japan
On 2014-05-17 14:39:25
Inexpensive and performance satisfied
This review is about item#08518675.