Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Switch S5 Series
  • Foot Switch S5 Series
  • Foot Switch S5 Series

Foot Switch S5 Series OFL-V-S5B

4.67 (3)
Item.#
08518684
Mfr.#
OFL-V-S5B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Force
12N(1.2kgf)
Contact Arrangement
1a
Form
Small scale equipment
Color
Black
Contact Resistance (mohm)
50 or less
Code Attached
0.75mm2 2 core 1.5m
Caution
Outlet plug not attached.
Application
Medical equipment, electronics, consumer electronics, sewing equipment, educational equipment, electrical equipment and other industrial equipment, etc.
Material
ABS resin
Rating
6A-250VAC
Weight (g)
160
Built-in Switch
Microswitch V type
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Operating Characteristics
Momentary
Specification
Front hinge type
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
4
From Japan
On 2017-04-22 18:53:11
I am working on the foot switch of the power tool, but I am quite comfortable working. I like it because it feels good to step on.
This review is about item#8518684.
Connector attached and sold as part
5
From Japan
On 2015-02-02 17:11:30
Since it was an order after confirming the actual thing up to now, it was a thing that was wonderful.
This review is about item#08518754.
As a trigger of my spot welding machine
5
From Japan
On 2014-05-17 14:39:25
Inexpensive and performance satisfied
This review is about item#08518675.