Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch S5 Series

Foot Switch S5 Series OFL-2V-S5R

4.67 (3)
Item.#
08518702
Mfr.#
OFL-2V-S5R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-06-13
Now we ship to...
...see all
Item Feature
Operating Force
12N(1.2kgf)
Operating Characteristics
Momentary
Rating
6A-250VAC
Weight (g)
200
Color
Red
Insulation Resistance (Mohm)
More than 100 (DC500V megger)
Specification
Front hinge type
Material
ABS resin
Contact Arrangement
2a
Form
Equipment for mini-shaped
Switch Form
Built-in micro switch V-shaped
Contact Resistance (mohm)
50 or less
Caution
Outlet plug not attached., Outlet plug not attached.
Application
Medical equipment, electronics, consumer electronics, sewing equipment, educational equipment, electrical equipment and other industrial equipment, etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
4
From Japan
On 2017-04-22 18:53:11
I am working on the foot switch of the power tool, but I am quite comfortable working. I like it because it feels good to step on.
This review is about item#8518684.
Connector attached and sold as part
5
From Japan
On 2015-02-02 17:11:30
Since it was an order after confirming the actual thing up to now, it was a thing that was wonderful.
This review is about item#08518754.
As a trigger of my spot welding machine
5
From Japan
On 2014-05-17 14:39:25
Inexpensive and performance satisfied
This review is about item#08518675.