Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch S5 Series

Foot Switch S5 Series OFL-VG-S5R

4.67 (3)
Item.#
08518745
Mfr.#
OFL-VG-S5R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-03-08
Now we ship to...
...see all
Item Feature
Operating Force
12N(1.2kgf)
Insulation Resistance (Mohm)
More than 100 (DC500V megger)
Contact Arrangement
1a
Form
Equipment for mini-shaped
Switch Form
Built-in V-shaped (gold-clad contacts)
Contact Resistance (mohm)
50 or less
Specification
Front hinge type
Material
ABS resin
Operating Characteristics
Momentary
Rating
0.1A-30VDC
Weight (g)
140
Color
Red
Caution
Outlet plug not attached., Outlet plug not attached.
Application
Medical equipment, electronics, consumer electronics, sewing equipment, educational equipment, electrical equipment and other industrial equipment, etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
4
From Japan
On 2017-04-22 18:53:11
I am working on the foot switch of the power tool, but I am quite comfortable working. I like it because it feels good to step on.
This review is about item#8518684.
Connector attached and sold as part
5
From Japan
On 2015-02-02 17:11:30
Since it was an order after confirming the actual thing up to now, it was a thing that was wonderful.
This review is about item#08518754.
As a trigger of my spot welding machine
5
From Japan
On 2014-05-17 14:39:25
Inexpensive and performance satisfied
This review is about item#08518675.