Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch S5 Series

Foot Switch S5 Series OFL-2VG-S5G

4.67 (3)
Item.#
08518797
Mfr.#
OFL-2VG-S5G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Operating Force
12N(1.2kgf)
Operating Characteristics
Momentary
Rating
0.1A-30VDC
Weight (g)
180
Color
Green
Caution
Outlet plug not attached., Outlet plug not attached.
Material
ABS resin
Contact Arrangement
2a
Form
Equipment for mini-shaped
Switch Form
Built-in V-shaped (gold-clad contacts)
Application
Medical equipment, electronics, consumer electronics, sewing equipment, educational equipment, electrical equipment and other industrial equipment, etc.
Specification
Front hinge type
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
4
From Japan
On 2017-04-22 18:53:11
I am working on the foot switch of the power tool, but I am quite comfortable working. I like it because it feels good to step on.
This review is about item#8518684.
Connector attached and sold as part
5
From Japan
On 2015-02-02 17:11:30
Since it was an order after confirming the actual thing up to now, it was a thing that was wonderful.
This review is about item#08518754.
As a trigger of my spot welding machine
5
From Japan
On 2014-05-17 14:39:25
Inexpensive and performance satisfied
This review is about item#08518675.