Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch
  • Foot Switch
  • Foot Switch

Foot Switch OFL-VG5-S6

Item.#
08519016
Mfr.#
OFL-VG5-S6
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
-10-60
Weight (g)
580
Operating Characteristics
Momentary
Switch Form
Built-in micro switch V-shaped (IP67)
Form
For medium-sized equipment
Material
Stainless
Ambient Humidity
95% RH or less
Purpose
Medical equipment, food equipment, marine equipment, industrial equipment, others
Contact Arrangement
1c
Operating Force
12N(1.2kgf)
Serial Number
1 series
Rating
0.1A over 30VDC
Type
Seal structure switch built-in type
Specification
Front hinge shape / Stainless type
Caution
Outlet plug not attached.
Code Attached
Waterproof, heat-resistant, oil /0.75mm 2 3 core 2m