Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch Sp Type Series
  • Foot Switch Sp Type Series
  • Foot Switch Sp Type Series

Foot Switch Sp Type Series OFL-V-SPB

3.33 (3)
Item.#
08519086
Mfr.#
OFL-V-SPB
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trampling (N/min)
1000
Operating Force
10N(1.0kgf)
Code Attached
0.75mm 2 2 core 1.5m
Serial Number
1 station
Contact Arrangement
1a
Form
Multi-function \ type
Color
Black
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Caution
Outlet plug not attached., Outlet plug not attached.
Material
Body button part / polycarbonate resin, cover / ethylene vinyl
Impact Resistance
30G
Application
Medical equipment, measuring equipment, industrial electronics, industrial sewing machines, audio-visual equipment, educational equipment, communications equipment, photo equipment, consumer electronics, automation equipment, and so on
Operating Characteristics
Momentary
Withstand Voltage
AC1500V1 minutes
Rating
6A-250VAC
Weight (g)
260
Operating Ambient Temperature (deg C)
-5 to +45
Specification
Push type
Built-in Switch
Micro switch V-shaped
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For shaving ice machine
5
From Japan
On 2017-01-23 16:40:06
Work with outlet, use. Especially it was able to be used without problems.
This review is about item#8519086.
Instead of exit button.
4
From Japan
On 2016-11-09 14:42:49
I think that it would be nice if you could wire out from behind as it could be wall mounted.
This review is about item#8519131.
Opening and Closing the Water Supply
1
From Japan
On 2014-08-15 13:50:31
Opening and closing of direct acting 2 port solenoid valve. Although it is using the floor-standing foot stepping specification before sinking, water enters inside and causes malfunctioning. Although the use environment is certainly a water field, it is not an environment where water like the kitchen flows. Even though I tried to block it with vinyl tape etc. in view of the code, etc. even though it passed the cord, but still water entered inside. Is it kind of condensation? This may already be a product specification or design problem. Because this phenomenon does not occur if I exchange it for M4 type foot pedal of the company, it feels like that.
This review is about item#08519113.