Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch Sp Type Series
  • Foot Switch Sp Type Series
  • Foot Switch Sp Type Series

Foot Switch Sp Type Series OFL-VG-SPY

3.33 (3)
Item.#
08519235
Mfr.#
OFL-VG-SPY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.08 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Impact Resistance
30G
Application
Medical equipment, measuring equipment, industrial electronics, industrial sewing machines, audio-visual equipment, educational equipment, communications equipment, photo equipment, consumer electronics, automation equipment, and so on
Weight (g)
260
Operating Ambient Temperature (deg C)
-5 to +45
Operating Characteristics
Momentary
Contact Arrangement
1a
Material
Body button part / polycarbonate resin, cover / ethylene vinyl
Trampling (N/min)
1000
Operating Force
10N(1.0kgf)
Form
Multi-function \ type
Color
Yellow
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Withstand Voltage
AC1500V1 minutes
Built-in Switch
Micro switch V-shaped (gold-clad contacts)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For ice crusher
5
From Japan
On 2017-01-23 16:40:06
Processed, used in the outlet. In particular, it could be used without problems.
This review is about item#8519086.
Instead of the exit button.
4
From Japan
On 2016-11-09 14:42:49
I think good to wiring is put out from behind, such as can be wall with.
This review is about item#8519131.
Opening and closing of the water supply
1
From Japan
On 2014-08-15 13:50:31
2 port direct acting opening and closing of the solenoid valve. In front of sink, at the foot specification of every floor, but it is used, causing a malfunction contain the water inside. Although certainly use environment is in it is a water park, not in an environment where water flows, such as the kitchen. Toka conveys the code, will contain the water, etc. In view to the interior but still tried blocking with vinyl tape or the like from the gap. Or kind of condensation? This is another, it might be whether the product of the design specification of the problem is. This is because, After replacing the company's M4 type foot pedal because such a phenomenon does not occur feel that way.
This review is about item#08519113.