Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Switch H Type Series
  • Foot Switch H Type Series
  • Foot Switch H Type Series

Foot Switch H Type Series OFL-S-HR

4.62 (8)
Item.#
08519524
Mfr.#
OFL-S-HR
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Force
7.5N(0.8kgf)
Caution
Outlet plug not attached.
Switch Form
Built-in micro-switch S-shaped
Rating
3A-250VAC
Weight (g)
230
Built-in Switch
Micro switch S-shaped
Purpose
Medical equipment, measuring equipment, industrial electronics, industrial sewing machines, audio-visual equipment, educational equipment, communications equipment, photo equipment, consumer electronics, automation equipment, and so on
Material
ABS resin
Operating Characteristics
Momentary
Contact Arrangement
1a
Type
Push type
Color
Red
Specification
Thin multi function type.
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Exchange of foot switch for solenoid valve actuation in kitchen water supply
5
From Japan
On 2017-11-03 21:38:16
Although the former switch was a square type, its appearance is no problem as it fits in space, and the subsequent operation situation is also extremely comfortable. I should have exchanged it faster.
This review is about item#8519542.
Dental halogen switch
5
From Japan
On 2017-08-30 17:18:38
It is good to be firmer than the products ordered first! I am satisfied with working efficiency up!
This review is about item#8519506.
Instead of a push button when printing a height scale
2
From Japan
On 2017-03-22 22:29:26
I bought it for manipulating the hands on the A & D height scale (pushbutton) with the foot. I like the design etc. I do not like compatibility somehow. It's only about ONOFF's. It should not have to think about impedance at all
This review is about item#8519542.
I used it for the foot switch of the disposer.
5
From Japan
On 2017-02-11 16:43:02
This thin type switch does not interfere with the movement of the foot around the switch, regardless of the installation location etc and is the highest.
This review is about item#8519515.
I used it as a foot switch of a faucet on a sink.
5
From Japan
On 2017-01-15 15:40:58
The wiring is also solid, and the switch sense of entering and going out is used satisfactorily without using it.
This review is about item#8519506.
Exchange with broken objects.
5
From Japan
On 2016-07-21 23:08:35
It is easy to connect because it has a code. The body is also durable.
This review is about item#08519542.
Automatic handwashing in the toilet was broken and changed to a foot switch.
5
From Japan
On 2015-12-22 20:20:24
Automatic hand washing machine of toilet by photoelectric tube Purchase at monotalou which we used for searching on the net without a foot switch (foot switch) thought that we thought at home center trying to change to a foot switch as a device broke down. I did not expect it because the price was cheap, but it was more than I expected.
This review is about item#08519506.
I use it as a substitute for the foot switch of the system kitchen water supply.
5
From Japan
On 2014-04-10 12:33:51
It was installed as a substitute for the foot switch of the system kitchen water supply. Sensitivity is also good. I use it everyday without stress.
This review is about item#08519542.