Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch H Type Series
  • Foot Switch H Type Series
  • Foot Switch H Type Series

Foot Switch H Type Series OFL-SG-HR

4.50 (6)
Item.#
08519734
Mfr.#
OFL-SG-HR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.11 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Operating Force
7.5N(0.8kgf)
Contact Arrangement
1a
Type
Push type
Color
Red
Operating Characteristics
Momentary
Purpose
Medical equipment, measuring equipment, industrial electronics, industrial sewing machines, audio-visual equipment, educational equipment, communications equipment, photo equipment, consumer electronics, automation equipment, and so on
Material
ABS resin
Rating
0.1A-30VDC / minimum load 1mA-5VDC
Weight (g)
230
Caution
Outlet plug not attached.
Switch Form
Built-in S type (gold-clad contacts)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Instead of hand-push button at the time of print-out of height and weight scale
2
From Japan
On 2017-03-22 22:29:26
A & Day of height and weight meter hand switch (push button) I purchased trying to operate in the foot. Etc. I like the design but why chemistry is bad. ONOFF it's the only story of Dada. Although I supposed you may not have to think at all, such as impedance
This review is about item#8519542.
It was used in the foot switch of the disposer.
5
From Japan
On 2017-02-11 16:43:02
This flat-panel switch to move the switch around the foot does not get in the way It is the best It does not matter the location or the like.
This review is about item#8519515.
It was used in the foot switch of the wash basin of water plug.
5
From Japan
On 2017-01-15 15:40:58
Wiring also be firm, it is also using satisfied without problems sensation of turning on and off of the switch.
This review is about item#8519506.
Replacement of the broken ones.
5
From Japan
On 2016-07-21 23:08:35
Connection is pleasure because code marked with. Body is also strong.
This review is about item#08519542.
It was changed to a foot switch for broken automatic handwashing toilet.
5
From Japan
On 2015-12-22 20:20:24
Was purchased in Monotarou the foot switch as was ransacked in the do-it-yourself store and try to change the foot switch for the photocell by the toilet of automatic hand-washing equipment was broken was thinking (foot switch) is using always searching on the net without. I did not expect because the amount of money was cheap, but was more than expected.
This review is about item#08519506.
I use it as a substitute for the foot switch of the system kitchen water supply.
5
From Japan
On 2014-04-10 12:33:51
It was installed as a substitute for the foot switch of the system kitchen water supply. Sensitivity is also good. I use it everyday without stress.
This review is about item#08519542.