Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Switch

Foot Switch OFL-SG5-H2R

Item.#
08519996
Mfr.#
OFL-SG5-H2R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Operating Force
7.5N(0.8kgf)
Type
Seal structure switch built-in type
Material
ABS resin
Code Attached
0.75mm 2 2 core 1.5m
Form
Thin multi-function form
Rating
0.1A over 30VDC / minimum load 5mA over 6VDC
Caution
Outlet plug not attached.
Contact Arrangement
1a
Color
Red
Weight (g)
150
Operating Characteristics
Momentary
Switch Form
Built-in S-shaped (IP50) (gold-clad contact)
Application
Medical equipment, measuring equipment, industrial electronics, industrial sewing machines, audio-visual equipment, educational equipment, communications equipment, photo equipment, consumer electronics, automation equipment, and so on