Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch P Type Series

Foot Switch P Type Series OFL-S-P3R

5.00 (1)
Item.#
08520242
Mfr.#
OFL-S-P3R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.31 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Operating Force
9N(0.9kgf)
Color
Red
Operating Characteristics
Momentary
Contact Arrangement
1a
Form
Thin multi-function type
Purpose
Medical equipment, measuring equipment, industrial electronics, industrial sewing machines, audio-visual equipment, educational equipment, communications equipment, photo equipment, consumer electronics, automation equipment, and so on
Type
Push type
Material
ABS resin
Switch Form
Built-in micro-switch S-shaped
Rating
5A-250VAC
Caution
Outlet plug not attached. Please take note of the peripherals near a powerful magnet.
Weight (g)
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2017-02-14 13:17:30
You can use normally not change from the usual. Since the price is cheap it will be saved.
This review is about item#8520224.