Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch P Type Series
  • Foot Switch P Type Series
  • Foot Switch P Type Series

Foot Switch P Type Series OFL-S-PMR

4.50 (4)
Item.#
08520276
Mfr.#
OFL-S-PMR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Operating Force
9N(0.9kgf)
Operating Characteristics
Momentary
Contact Arrangement
1a
Form
Thin multi-function type
Color
Red
Caution
Outlet plug not attached. Please take note of the peripherals near a powerful magnet.
Material
ABS resin
Switch Form
Built-in micro-switch S-shaped
Rating
5A-250VAC
Type
Push type
Weight (g)
180
Purpose
Medical equipment, measuring equipment, industrial electronics, industrial sewing machines, audio-visual equipment, educational equipment, communications equipment, photo equipment, consumer electronics, automation equipment, and so on
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Operation of medical equipment
5
From Japan
On 2017-07-30 17:07:51
Compact and unnoticeable as well as stepping anywhere as a foot switch well response is also very good.
This review is about item#8520224.
Purchase to turn on / off the lighting of the washbasin with a foot switch
4
From Japan
On 2017-05-18 16:43:15
The operation feeling is good, but it was better if it became a little thinner. I want to expect lifespan.
This review is about item#8520206.
I am using a foot switch on the washstand.
4
From Japan
On 2017-04-22 14:34:01
I feel comfortable using it, I use it pleasantly. It is likely to have durability.
This review is about item#8520224.
Machine maintenance
5
From Japan
On 2017-02-14 13:17:30
You can use it as usual as usual. Because the price is cheap, it is saved.
This review is about item#8520224.