Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch SM2 Series
  • Foot Switch SM2 Series
  • Foot Switch SM2 Series

Foot Switch SM2 Series OFL-3-SM2

5.00 (1)
Item.#
08520617
Mfr.#
OFL-3-SM2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Contact Resistance (mohm)
15 or less
Specification
Center hinge type
Withstand Voltage
AC2000V / 1 minute
Rating
6A-250VAC
Weight (kg)
1.0
Insulation Resistance (Mohm)
More than 100 (DC500V megger)
Operating Force
30N(3.1kgf)
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Protection Structure
IP54
Operating Characteristics
Momentary
Contact Arrangement
3c
Form
Industrial Rainproof
Material
Aluminum die-casting
Code Attached
None VCTF code included
Built-in Switch
Micro switch Z-shaped
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation and stoppage of food processing machine (because it is not good at satellite due to stop of operation at fingertip)
5
From Japan
On 2013-08-26 22:35:00
* I used the impression protruding when the packing part of the waterproof structure tightens too much, I would like to be able to order the change of the length of the cable, want to make use with rubber plate at the bottom. I think that the durability performance is good.
This review is about item#08520662.