Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch SM2 Series
  • Foot Switch SM2 Series
  • Foot Switch SM2 Series

Foot Switch SM2 Series OFL-M-SM2

5.00 (1)
Item.#
08520644
Mfr.#
OFL-M-SM2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Contact Resistance (mohm)
15 or less
Specification
Center hinge type
Code Attached
None VCTF code included
Operating Characteristics
Momentary
Contact Arrangement
1a 1b
Form
Industrial Rainproof
Material
Aluminum die-casting
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Protection Structure
IP54
Insulation Resistance (Mohm)
More than 100 (DC500V megger)
Operating Force
25N(2.6kgf)
Withstand Voltage
AC2000V / 1 minute
Rating
6A-250VAC
Weight (kg)
1.0
Built-in Switch
TType
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation and stopping of food processing machinery (so not good I satellite to a shutdown of a fingertip)
5
From Japan
On 2013-08-26 22:35:00
* Impressions used was run off the packing part of the waterproof structure is too tightened, also want you to be able to order change the length of the cable, I want to also make rubber Backed use on the bottom. Durability performance is good think.
This review is about item#08520662.