Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch SM2 Series
  • Foot Switch SM2 Series
  • Foot Switch SM2 Series

Foot Switch SM2 Series OFL-BS-SM2

5.00 (1)
Item.#
08520662
Mfr.#
OFL-BS-SM2
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Contact Resistance (mohm)
15 or less
Specification
Center hinge type
Weight (kg)
1.0
Insulation Resistance (Mohm)
100 or more (DC500V mega)
Operating Force
20N(2.0kgf)
Withstand Voltage
AC2000V/ 1 minute
Rating
3A-250VAC
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Protection Structure
IP54
Form
Industrial rain proof type
Material
Aluminum die cast
Code Attached
1.25mm2 3 core 1.5m
Operating Characteristics
Alternate
Contact Arrangement
1c
Built-in Switch
Z type lock system alternating movement type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation and stoppage of food processing machine (because it is not good at satellite due to stop of operation at fingertip)
5
From Japan
On 2013-08-26 22:35:00
* I used the impression protruding when the packing part of the waterproof structure tightens too much, I would like to be able to order the change of the length of the cable, want to make use with rubber plate at the bottom. I think that the durability performance is good.
This review is about item#08520662.