Buy more than* S$200* and get FREE SHIPPING

  • Footswitch Sm2C Series
  • Footswitch Sm2C Series
  • Footswitch Sm2C Series

Footswitch Sm2C Series OFL-TW-SM2C

3.00 (1)
Item.#
08520696
Mfr.#
OFL-TW-SM2C
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Protection Structure
IP54
Weight (kg)
2.8
2014 TRUSCO Published Page
1-2445
Switch Form
Built-in micro switch Z-shaped
Operating Force
30N(3.1kgf)
Contact Arrangement
1c (each side both)
Specification
Central hinge type/ with protective cover (double type)
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Form
Industrial Rainproof
Material
Aluminum die-casting
TRUSCO Part Number
396-6101
Code Attached
None VCTF code included
Operating Characteristics
Momentary
Rating
6A-250VAC
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-04-21 18:06:10
I was a little worried about the quality point, but it is operating without problems.
This review is about item#2494012.