Buy more than* S$200* and get FREE SHIPPING

  • Footswitch Sm2C Series
  • Footswitch Sm2C Series
  • Footswitch Sm2C Series

Footswitch Sm2C Series OFL-M-SM2C

4.00 (2)
Item.#
08520714
Mfr.#
OFL-M-SM2C
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached.
Protection Structure
IP54
Form
Industrial Rainproof
Material
Aluminum die-casting
Code Attached
None VCTF code included
Operating Characteristics
Momentary
Specification
Central hinge type / with protective cover
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Rating
6A-250VAC
Weight (kg)
1.3
Switch Form
Built-in T-shaped
Operating Force
25N(2.6kgf)
Contact Arrangement
1a 1b
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Operation of shearing
5
From Japan
On 2018-01-24 14:15:14
Both the price and the delivery date are comparable to trading companies and electric material shops, so I would like to use it next time.
This review is about item#2494012.
During machine maintenance
3
From Japan
On 2017-04-21 18:06:10
I was a little worried about the quality point, but it is operating without problems.
This review is about item#2494012.