Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch
  • Foot Switch
  • Foot Switch

Foot Switch OFL-55-SM2

Item.#
08520741
Mfr.#
OFL-55-SM2
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Protection Structure
IP54
Code Attached
1.25mm 2 3 core 2.5m
Operating Characteristics
Momentary
Switch Form
Built-in Z-shaped (IP54)
Type
Seal structure switch built-in type
Specification
Center hinge type
Application
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Contact Arrangement
1c
Rating
6A-250VAC
Weight (kg)
1.2
Form
Industrial Rainproof
Material
Aluminum die-casting
Operating Force
33N(3.4kgf)
Caution
Outlet plug not attached., Outlet plug not attached.