Buy more than* S$200* and get FREE SHIPPING

  • Foot switch SM2C Series Seal Structure Switch Built In Type
  • Foot switch SM2C Series Seal Structure Switch Built In Type
  • Foot switch SM2C Series Seal Structure Switch Built In Type

Foot switch SM2C Series Seal Structure Switch Built In Type OFL-R-SM2C

Item.#
08520775
Mfr.#
OFL-R-SM2C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Operating Characteristics
Momentary
Form
Industrial Rainproof
Material
Aluminum die-casting
Application
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Operating Force
20N(2.0kgf)
Contact Arrangement
1a
Weight (kg)
1.2
Protection Structure
IP54
Type
Seal structure switch built-in type
Specification
Central hinge type / with protective cover
Code Attached
0.75mm 2 2 core 2m
Switch Form
Built-in reed switch Form R (IP57)
Rating
0.5A-220VAC