Buy more than* S$200* and get FREE SHIPPING

  • Foot switch SM2C Series Seal Structure Switch Built In Type
  • Foot switch SM2C Series Seal Structure Switch Built In Type
  • Foot switch SM2C Series Seal Structure Switch Built In Type

Foot switch SM2C Series Seal Structure Switch Built In Type OFL-55-SM2C

Item.#
08520784
Mfr.#
OFL-55-SM2C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Operating Characteristics
Momentary
Form
Industrial Rainproof
Material
Aluminum die-casting
Application
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Code Attached
1.25mm 2 3 core 2.5m
Switch Form
Built-in Z-shaped (IP54)
Rating
6A-250VAC
Protection Structure
IP54
Type
Seal structure switch built-in type
Specification
Central hinge type / with protective cover
Caution
Outlet plug not attached.
Operating Force
33N(3.4kgf)
Contact Arrangement
1c
Weight (kg)
1.5