Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Switch FS2 Type
  • Foot Switch FS2 Type
  • Foot Switch FS2 Type

Foot Switch FS2 Type OFL-TV-FS2

Item.#
08521615
Mfr.#
OFL-TV-FS2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Force
10N(1.0kgf)
Switch Form
Micro switch V-shaped
Material
ABS resin
Code Attached
0.75mm 2 6 core 1.5m
Contact Arrangement
1c (both each side)
Weight (kg)
0.29
Caution
* Outlet plug not attached.
Operating Characteristics
Momentary
Form
Seesaw
Built-in Switch
Micro switch V-shaped
Serial Number
1 series
Rating
6A-250VAC
Specification
Center hinge type
Purpose
Equipments for operation of positive and reversal, ascending and descending motor.