Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch FS2 Type
  • Foot Switch FS2 Type
  • Foot Switch FS2 Type

Foot Switch FS2 Type OFL-4V-FS2

Item.#
08521633
Mfr.#
OFL-4V-FS2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
92.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Operating Force
10N(1.0kgf)
Switch Form
Micro switch V-shaped
Material
ABS resin
Rating
6A-250VAC
Specification
Center hinge type
Caution
* Outlet plug not attached., * Outlet plug not attached.
Operating Characteristics
Momentary
Form
Seesaw
Contact Arrangement
2c (both each side)
Weight (kg)
0.18
Code Attached
VCTF code without accessories
Purpose
Equipments for operation of positive and reversal, ascending and descending motor., Equipments for operation of positive and reversal, ascending and descending motor.