Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential-Transformer Sc Series
  • Single Phase Double Volume Potential-Transformer Sc Series
  • Single Phase Double Volume Potential-Transformer Sc Series

Single Phase Double Volume Potential-Transformer Sc Series SC21-1000

Item.#
08522001
Mfr.#
SC21-1000
Package Qty.
1PC
Ship pack of
1
192.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Secondary Voltage
110V-100V-0
Mounting Hole F(mm)
5
Mounting Dimentsion C(mm)
76
Mounting Dimension A(mm)
110
Terminal Shape
Rising screw type terminal block
Weight (kg)
About 12.2
Type
Single-phase separating transformers
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Primary Voltage
220V-200V-0
Mounting Hole E(mm)
6.5x12
Mounting Dimentsion B(mm)
122
Capacity (VA)
1K
Insulation Assortment
E
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
146x180x145
Terminal Screws (mm)
4