Buy more than* S$200* and get FREE SHIPPING

  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield
  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield
  • Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield

Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield SC21-30E

4.33 (3)
Item.#
08522026
Mfr.#
SC21-30E
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Secondary Voltage
110V-100V-0-E
Mounting Hole E(mm)
4.5x8
Mounting Dimentsion B(mm)
49
Capacity (VA)
30
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
77x88x92
Weight (kg)
About 1.3
Material
Copper / iron / resin
Type
Single-phase compound-wound transformer
Primary Voltage
220V-200V-0
Mounting Dimentsion C(mm)
35
Mounting Dimension A(mm)
55
Insulation Assortment
A
Terminal Shape
Up screw terminal block
Terminal Screws (mm)
4
Mounting Hole F(mm)
4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Power supply for power control panel & power supply for lighting
5
From Japan
On 2016-08-15 17:01:12
It is easy to install and we are very satisfied.
This review is about item#8522114.
A 200 V air conditioner was attached to a ship where only a 100 V generator was installed
3
From Japan
On 2016-06-16 17:57:08
If it is better to connect the connection terminal with a boat, it is better if you connect a plurality of electric wires with limited types of electric wires, it is easy to break by vibration
This review is about item#08530925.
Change the outlet of the monitor power supply from 200 to 100.
5
From Japan
On 2015-07-04 15:14:52
It was easy to work on wiring
This review is about item#08522044.